Shop All Harness Accessories
3M Dbi-Sala
Delta Comfort Pad, Universal
Mfr # 9501207
Zoro # G4747985
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Nylon
- Harness Application Construction, General Industry
- Size Universal
- RFID Equipped No
- For Use With Delta Series Harnesses
Product Information
- Brand 3M Dbi-Sala
- MFR # 9501207
- Zoro # G4747985
- UPC # 00840779009572
- Country of Origin China
- Category Harness Accessories
Dimensions
Size | Universal |
Length | 432 mm |
Details
Item | Shoulder/Back Pad |
Material | Polyurethane, Nylon |
Harness Application | Construction, General Industry |
RFID Equipped | No |
For Use With | Delta Series Harnesses |
Includes | Padding |
Includes Padding | Yes |
Chest Strap Buckles | None |
Leg Strap Buckles | None |
Front D-Ring | No |
Side D-Rings | No |
Subpelvic Strap | No |
Back D-Ring | No |
Shoulder Strap Buckles | None |
Accessory Type | Shoulder/Back Pad |
Webbing Coating | Uncoated |
Torso Connection Type | Hook-and-Loop |
Description
Shoulder/Back Pad, Accessory Type Shoulder/Back Pad, Torso Connection Type Hook-and-Loop, For Use With Delta Series Harnesses, Hardware Material Not Applicable, Material Polyurethane, Nylon, Seat Style Not Applicable, Size Universal, Webbing Coating Uncoated, Webbing Material Foam, Nylon, Polyurethane, Weight Capacity Not Applicable, Features Not Applicable, Harness Application Construction, General Industry, Includes Padding Yes, Length 432 mm, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip Max, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, XL ( 10 ), 100 PK, Beige (L924)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43084)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1810-6)
- 3M DBI-SALA Bosun Chair with Belt, L (1001134)
- 3M DBI-SALA Suspension Trauma Safety Straps, DBI-Sala„¢ 9501403 (9501403)
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- 3M DBI-SALA Bosun Chair with Belt, XL (1001135)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- HONEYWELL MILLER Seat Sling, L/XL, leather/stainless steel (ACOG-BC)
- 3M Dbi-Sala Fall Protection