Shop All Tool Lanyards & Tethering
3M Dbi-Sala
D-Ring Connector, Yellow, Nylon, PK100
Mfr # 1500004
Zoro # G4018399
product price: $507.99
/pk 100, $5.08/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Weight Capacity 2 lb
- Max. Working Load 2 lb
- Material Webbed Nylon
- Length 2 1/4 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500004
- Zoro # G4018399
- UPC # 00852684930612
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 2 1/4 in |
Width | 1/2 in |
Ring Inside Dia. | 1/2 in |
Ring Inside Diameter | 1/2 in |
Details
Item | D-Ring Connector |
For Use With | Tools |
Weight Capacity | 2 lb |
Max. Working Load | 2 lb |
Material | Webbed Nylon |
Color | Yellow |
Standards | ANSI/ISEA 121-2018 |
D-Ring Material | Steel |
Tool End Connection | Strap |
Tool Attachment Method | Tape-On |
For Tool Type | Hand Tools |
Attachment End Style | Single D-Ring |
Strap Color | Yellow |
Attachment Point Style | D-Ring Strap |
Brand and Series | 3M DBI-SALA |
Number of D-Rings | 1 |
Tethering End Connection | D-Ring |
Tethering Component | Attachment Point |
Description
D-Ring Connector, Attachment Point Style D-Ring Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 2 lb, Width 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 2 1/4 in, Ring Inside Diameter 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13268)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500053)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500055)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- 3M Dbi-Sala Tool Lanyards & Tethering