Shop All Tool Lanyards & Tethering
3M Dbi-Sala
D-Ring Connector, Yellow, Nylon, PK10
Mfr # 1500003
Zoro # G3920642
original price:
$75.11
28% off
new price: $53.99
/pk 10, $5.40/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tools
- Weight Capacity 2 lb
- Max. Working Load 2 lb
- Material Webbed Nylon
- Color Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500003
- Zoro # G3920642
- UPC # 00852684930636
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Width | 1/2 in |
Details
Item | D-Ring Connector |
For Use With | Tools |
Weight Capacity | 2 lb |
Max. Working Load | 2 lb |
Material | Webbed Nylon |
Color | Yellow |
Standards | ANSI/ISEA 121-2018 |
D-Ring Material | Steel |
For Tool Type | Hand Tools |
Tool Attachment Method | Tape-On |
Brand and Series | 3M DBI-SALA |
Attachment End Style | Single D-Ring |
Tethering Component | Attachment Point |
Attachment Point Style | D-Ring Strap |
Number of D-Rings | 1 |
Tethering End Connection | D-Ring |
Strap Color | Yellow |
Tool End Connection | Strap |
Description
The DBI-SALA 1500003 D-Ring Connector is a great tool for securing your tools when you are working on a ladder or from a high location. The webbed nylon construction makes this connector very durable and lightweight. It has a width of 1/2 in. and is yellow in color. This tethering component has a weight capacity of 2 lb, making it suitable for hand tools. The single d-ring strap ensures that the connector can be used with all types of hand tools, including wrenches, screwdrivers, pliers and more. Whether you are working at ground level or from an elevated position, the DBI SALA 1500003 D Ring Connector will keep your tools secure and within reach at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Metric Heavy-Duty Magnetic Power Nut Driver, , 1/4" Drive, 8 mm Tip, 2 9/16" Long (10108X)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- AJAX TOOL WORKS Ajax Wedge 1X1 1/2X8 (884)
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK100 (1500004)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- 3M DBI-SALA Pocket Construction Pouch, Gray/Black (9504066)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 36-5/16" L (48-22-8810X6)
- 3M Dbi-Sala Tool Lanyards & Tethering