Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Anchor Strap
Mfr # 2100050
Zoro # G3392706
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 42 in
- Attachment Point D-Ring
Product Information
- Brand 3M Dbi-Sala
- MFR # 2100050
- Zoro # G3392706
- UPC # 00840779000661
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 42 in |
Width | 1 3/4 in |
Ring Inside Dia. | 3 in |
Overall Length | 3 1/2 ft |
Ring Inside Diameter | 3 in |
Details
Item | Concrete Anchor |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | D-Ring |
Standards | OSHA, ANSI Z359 |
Material | Forged Steel, Polyester Webbing |
Installation | Temporary |
Workers per System | 1 |
Anchor Installation | Permanent |
Brand and Series | 3M DBI-SALA |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point D-Ring, Overall Length 3 1/2 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Choker/Pass-Through, Ring Inside Diameter 3 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19366)
- SEE ALL INDUSTRIES Mirror, Half Dome, Scratch Resistant, 36" (PV36-180CT)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 11ft. Yellow Area Belt (MS630-YW-ESDPRYB-110)
- MCR SAFETY Cold Protection Gloves, Thermal Lining, XL, 12PK (1970XL)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104531)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900552)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- WERNER Mega-Swivel Steel Anchor With 5/8in Bolt (A320003)
- 3M Dbi-Sala Fall Protection