Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Clip Loop Coil Tether, 45/64" W, PK10
Mfr # 1500060
Zoro # G4571259
original price:
$253.05
20% off
new price: $200.99
/pk 10, $20.10/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- For Use With Tools
- Max. Working Load 2 lb
- Material Polyurethane
- Color Black, Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500060
- Zoro # G4571259
- UPC # 00852684930780
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 11 in |
Width | 45/64 in |
Max. Working Length | 34 in |
Maximum Working Length | 34 in |
Details
For Use With | Tools |
Item | Tool Lanyard |
Max. Working Load | 2 lb |
Material | Polyurethane |
Color | Black, Yellow |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Tool End Connection | Carabiner |
Hardware Material | Polyurethane |
For Tool Type | Hand Tools |
Tether Style | Coiled |
Anchorage End Connection | Clip |
Tethering Component | Tether |
Weight Capacity | 2 lb |
Anchorage End Material | Polyurethane |
Brand and Series | 3M DBI-SALA |
Description
When you are working at height, this DBI-SALA Clip Loop Coil Tether is the tool to have on hand. The coil design ensures that your tools stay attached to you. Featuring a length of 11 in., this coil tether is made of polyurethane and has a width of 45/64 in. This yellow and black lanyard includes a tool storage pouch that allows you to keep your tools organized while still remaining within reach. With an overall length of 34 in., the lanyard also features a working load limit of 2 lb. The adjustable clip makes it easy to attach the device around your wrist or belt loop, keeping your tools secure when not in use. The DBI-SALA Clip Loop Coil Tether will ensure that all your tools remain within reach at all times, allowing you to work efficiently without worrying about dropping anything along the way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410MN)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.090" (KTI-55143)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK100 (1500004)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- SQUIDS BY ERGODYNE Tool Lanyard, 19803 (3101F(x))
- 3M Dbi-Sala Tool Lanyards & Tethering