Shop All Confined Space Entry Equipment
3M Dbi-Sala
Carrying Bag
Mfr # 9503094
Zoro # G7492843
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Yellow
- Overall Height 8 in
- Material Nylon
- Finish Cordura Coated
- Height 8 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 9503094
- Zoro # G7492843
- UPC # 00840779007301
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Overall Height | 8 in |
Height | 8 in |
Length | 84 in |
Width | 10 in |
Overall Width | 10 in |
Overall Length | 7 ft |
Details
Item | Tripod Storage Bag |
Color | Blue, Yellow |
Material | Nylon |
Finish | Cordura Coated |
Confined Space Item | Tripod Systems |
For Use With | Aluminum Tripods |
Series | Advanced |
Confined Space Component | Carrying Bag |
Brand and Series | 3M DBI-SALA Advanced |
Body Color | Blue, Yellow |
Body Material | Nylon |
Description
Tripod Storage Bag, Body Material Nylon, Overall Width 10 in, Overall Height 8 in, Overall Length 7 ft, For Use With Aluminum Tripods, Body Color Blue, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- HONEYWELL UVEX Flashback Series Protective Eyewear (S4000C)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- 3M DBI-SALA Advanced Winch (8518561)
- 3M DBI-SALA Chain For 8000010 (5901742)
- 3M DBI-SALA Advanced Rescue Davit System (8302500)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 16/20 in., 500 ft. (9600-500)
- 3M Dbi-Sala Confined Space Entry Equipment