Shop All Carabiners
3M Dbi-Sala
Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc
Mfr # 2000112
Zoro # G002564002
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Yellow Zinc
- Lock Type Twist Lock; Hook
- Gate Opening 0.6875 in
- Standards OSHA 1910.140, OSHA 1926.502
Product Information
- Brand 3M Dbi-Sala
- MFR # 2000112
- Zoro # G002564002
- UPC # 648250161753
- Country of Origin United States
- Category Carabiners
Dimensions
Size | 4.33 x 2.66 x 0.75in |
Details
Item | Carabiner |
Material | Zinc Plated Steel |
Color | Yellow Zinc |
Lock Type | Twist Lock; Hook |
Gate Opening | 0.6875 in |
Standards | OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA |
Description
SAFLOK CARABINERS, DBI/SALA 2000112 SAFLOK CARABINER - MODEL # 2000112. 11/16 IN. (17.5MM) GATE OPENING STEEL CARABINER WITH SELF CLOSING/LOCKING GATE. FEATURES:
- 11/16 IN. (17.5MM) GATE OPENING STEEL CARABINER SELF CLOSING AND LOCKING GATE FOR ADDED SAFETY HIGHLY CORROSION RESISTANT PLATED HARDWARE HIGH STRENGTH STEEL CONSTRUCTION USER FRIENDLY COMPACT AND LIGHTWEIGHT DESIGN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 2 Electrical Glove, Size 12, PR (155-2-16/12)
- AVERY Tag, Asset, Drbl, We, 240Pk (AVE60531)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, 1 Pair (1540-6)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-401)
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- 3M DBI-SALA Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow (2000112)
- 3M DBI-SALA Carabiner, Auto-Lock, 4 1/4 in Length, Steel, Gold (2000117)
- PETZL Carabiner, Triact-Lock, 3" Length, Aluminum, Black (M39A TLN)
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- 3M Dbi-Sala Carabiners