Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver
Mfr # 6118060
Zoro # G6555302
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Weight Capacity 620 lb
- Series Lad-Saf
- Color Silver
- Tensile Strength 15,400 lb
Product Information
- Brand 3M Dbi-Sala
- MFR # 6118060
- Zoro # G6555302
- UPC # 00840779163748
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 60 ft |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Channel Width | 3 in |
Description
Cable Vertical Safety System, Weight Capacity 620 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes Brackets, Cable Guide, Rungs, Swaged Cable, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 60 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Cable Sleeve, Series Lad-Saf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-0122)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- SIGNMISSION OSHA WARNING Sign, Do Not Block, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-12047-10PK)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- 3M DBI-SALA Replacement Detent Cable Pin (9503092)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- 3M Dbi-Sala Lanyard & Lifeline Accessories