Shop All Lanyards and Lifelines
3M Dbi-Sala
Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity
Mfr # 7602070
Zoro # G1229308
product price: $1,692.99
/ea
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards OSHA 1910.140, OSHA 1926.502
- Weight Capacity 310 lb.
- Hardware Material Steel
- Installation Temporary/Portable
- For Use With Anchorage Device
Product Information
- Brand 3M Dbi-Sala
- MFR # 7602070
- Zoro # G1229308
- UPC # 840779005390
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 70 ft. |
Lifeline Diameter | 0.38 in |
Details
Item | Cable Horizontal Lifeline System |
Standards | OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 310 lb. |
Hardware Material | Steel |
Installation | Temporary/Portable |
For Use With | Anchorage Device |
Series | Sayfline(TM) |
Includes | Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner |
Lifeline Material | Galvanized Cable |
Lifeline Installation | Reusable |
Required Accessories | Anchor Points |
Lifeline Attachment Points | Dual Snap Hook |
Add-On Style | Single Span |
Horizontal Lifeline Component | Horizontal Lifeline System |
Workers per System | 2 |
Retractable | No |
Maximum Add-On Units | 3 |
Includes Tie-Off Adapters | No |
Compatible Attachment Points | Anchorage Connectors |
Includes Mounting Hardware | No |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 70 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Respirator Storage Box, Hard Case (SR 230)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10370)
- CAROLINA SHOE Loafer Shoe, M, 8 1/2, Brown, PR (CA5595)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M Dbi-Sala Lanyards and Lifelines