Shop All Lanyards and Lifelines
3M Dbi-Sala
Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity
Mfr # 7602020
Zoro # G0620545
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner
- Standards OSHA 1910.140, OSHA 1926.502
- Weight Capacity 310 lb.
- Hardware Material Steel
- Series Sayfline(TM)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7602020
- Zoro # G0620545
- UPC # 648250162743
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Diameter | 0.03 in |
Details
Item | Cable Horizontal Lifeline System |
Includes | Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner |
Standards | OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 310 lb. |
Hardware Material | Steel |
Series | Sayfline(TM) |
For Use With | Anchorage Device |
Lifeline Material | Galvanized Cable |
Horizontal Lifeline Component | Horizontal Lifeline System |
Workers per System | 2 |
Lifeline Attachment Points | Dual Snap Hook |
Add-On Style | Single Span |
Lifeline Installation | Reusable |
Required Accessories | Anchor Points |
Retractable | No |
Maximum Add-On Units | 3 |
Includes Tie-Off Adapters | No |
Includes Mounting Hardware | No |
Compatible Attachment Points | Anchorage Connectors |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 20 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Arc Flash Gloves-40Cal/Cm2 (AFG40)
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S9910STMRG)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- 3M Dbi-Sala Lanyards and Lifelines