Shop All Rescue & Descent Equipment
3M Dbi-Sala
Bosun Chair with Belt and Support Straps, L
Mfr # 1001004
Zoro # G1249267
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg)
- Hardware Material D-Ring: Forged Steel
- Length 18 in
- Standards OSHA 1910.66, OSHA 1926.502
- Features Tongue Buckle; Hip Pad
Product Information
- Brand 3M Dbi-Sala
- MFR # 1001004
- Zoro # G1249267
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 18 in |
Width | 8 in |
Details
Item | Workseat W/Board,Tongue Buckle Belt,Pad |
Weight Capacity | 310 lbs. (141 kg) |
Hardware Material | D-Ring: Forged Steel |
Standards | OSHA 1910.66, OSHA 1926.502 |
Features | Tongue Buckle; Hip Pad |
Color | Yellow |
Application | Construction, General Industrial, Oil & Gas |
Accessory Type | Workseat W/Board,Tongue Buckle Belt,Pad |
Description
Workseat W/Board,Tongue Buckle Belt,Pad, Accessory Type Workseat W/Board,Tongue Buckle Belt,Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH 42 CFR 84 (815369)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X4X16BK)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- 3M DBI-SALA Rollgliss Descender Low Speed Hardware Kit (3302981)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- 3M DBI-SALA Rollgliss Descender, Sloped/Auto Retract (3303003)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- KONG USA Descender, OKA, Aluminum, Black (80508N400KK)
- 3M Dbi-Sala Rescue & Descent Equipment