Shop All Body Belts
3M Dbi-Sala
Body Belt, 2 D-Rings, Size L
Mfr # 1000024
Zoro # G1227101
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
- Hardware Material Stainless Steel
- Webbing Materials Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000024
- Zoro # G1227101
- Country of Origin United States
- Category Body Belts
Dimensions
Size | L |
Maximum Waist Size | 48" |
Fits Waist Sizes | 40" to 48" |
Minimum Waist Size | 40" |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | Yes |
Hardware Material | Stainless Steel |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Standards | OSHA 1910.66, OSHA 1926.502 |
Features | 40" to 48" Waist Size |
Series | Delta(TM) |
Brand and Series | 3M DBI-SALA Delta(TM) |
RFID Equipped | No |
Webbing Coating | Uncoated |
Weight Capacity | 310 lb. |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size L, Webbing Material Polyester, Maximum Waist Size 48 in, Hardware Material Stainless Steel, Minimum Waist Size 40 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, XL, Green, Nylon (307-11)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- KLEENGUARD Apparel, 4X-Large, 25 PK, White, SMS-Based Material (48977)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- 3M DBI-SALA Body Belt, Includes Padding: No Size L (1000054)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000165)
- 3M DBI-SALA Body Belt, Size XL (1000717)
- 3M Dbi-Sala Body Belts