Shop All Body Belts
3M Dbi-Sala
Body Belt, 1 D-Rings, Size XL
Mfr # 1000005
Zoro # G1249291
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 1
- Includes Padding Yes
- D-Ring Locations Back
- Hardware Material Stainless Steel
- Webbing Materials Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000005
- Zoro # G1249291
- UPC # 840779007455
- Country of Origin United States
- Category Body Belts
Dimensions
Size | XL |
Maximum Waist Size | 52" |
Minimum Waist Size | 44" |
Fits Waist Sizes | 44" to 52" |
Details
Item | Body Belt |
Number of D-Rings | 1 |
Includes Padding | Yes |
D-Ring Locations | Back |
Hardware Material | Stainless Steel |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Standards | OSHA 1910.66, OSHA 1926.502 |
Weight Capacity | 310 lb. |
Series | Delta(TM) |
Webbing Coating | Uncoated |
RFID Equipped | No |
Brand and Series | 3M DBI-SALA Delta(TM) |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size XL, Webbing Material Polyester, Maximum Waist Size 52 in, Hardware Material Stainless Steel, Minimum Waist Size 44 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- MECHANIX WEAR Glove Liners, Insulating, Black, S Size (CWKBL-55-008)
- CHILL-ITS BY ERGODYNE Hi-Vis Orange 2-Layer Cooling Multi-Band, L/XL (6489)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1090031)
- 3M DBI-SALA Body Belt, Size L (1000716)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (124N/LBK)
- 3M Dbi-Sala Body Belts