Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, S, Nylon
Mfr # 1110795
Zoro # G1261219
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Back D-Ring Yes
- Front D-Ring No
- Standards OSHA 1910.140, OSHA 1926.502
- Weight Capacity 310 lb
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110795
- Zoro # G1261219
- UPC # 840779032648
- Country of Origin United States
- Category Harnesses
Details
Webbing Material | Nylon |
Back D-Ring | Yes |
Front D-Ring | No |
Item | Harn Pt 1D Sm Afn Ch Dp |
Standards | OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 310 lb |
Side D-Rings | No |
Harness Application | Utility |
Harness Sizing | S |
Series | Delta(TM) |
Leg Strap Buckles | Mating |
Harness Color | Yellow |
Industry | Utility |
Description
Harn Pt 1D Sm Afn Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing S, Leg Strap Buckles Mating, Weight Capacity 310 lb, Harness Application Utility, Industry Utility, Series Delta(TM), Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-162/M)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (7500PFS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-531VP)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1110603)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402007)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401083)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402097)
- 3M Dbi-Sala Harnesses