Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R)
Mfr # 1111301
Zoro # G0616625
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Series ExoFit(TM) XP
- Weight Capacity 310 lb.
- Webbing Material Nomex(R)/Kevlar(R)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111301
- Zoro # G0616625
- UPC # 840779009862
- Country of Origin Canada
- Category Harnesses
Details
Harness Sizing | M |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Series | ExoFit(TM) XP |
Weight Capacity | 310 lb. |
Item | Arc Flash Full Body Harness |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Application | Arc Flash |
Harness Style | Vest |
D-Ring Locations | Back, Side |
Includes Padding | Yes |
Description
Xp Arc Flash Flame Resistant Harness Med, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- ALPHA PRO TECH N95 Disposable Respirator, Universal, Green, PK210 (695)
- MCR SAFETY Reader Eyewear, 2.0, Antifog, Polycarbonate (RTH20AF)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402054)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102876)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1106024)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- 3M Dbi-Sala Harnesses