Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R)
Mfr # 1113337
Zoro # G0618007
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Harness Sizing L
- Webbing Material Nomex(R)/Kevlar(R)
- Weight Capacity 420 lb.
- Harness Application Arc Flash
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113337
- Zoro # G0618007
- UPC # 840779012442
- Country of Origin United States
- Category Harnesses
Details
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Harness Sizing | L |
Item | Arc Flash Full Body Harness |
Webbing Material | Nomex(R)/Kevlar(R) |
Weight Capacity | 420 lb. |
Harness Application | Arc Flash |
Includes Padding | Yes |
Harness Style | Vest |
D-Ring Locations | Back |
Description
Harn Pt 1D Lg Afk Ch Nex, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- METACAULK Rectorseal Firestop, COMMERCIAL Red Firestop (METACAULK 1000)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113064)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- 3M Dbi-Sala Fall Protection