Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, 2XL, Nylon
Mfr # 1110755
Zoro # G1262521
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 310 lb.
- Webbing Material Nylon
- Harness Application Arc Flash
- Series Delta(TM)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110755
- Zoro # G1262521
- UPC # 840779007011
- Country of Origin United States
- Category Harnesses
Details
Item | Arc Flash Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Harness Sizing | 2XL |
Weight Capacity | 310 lb. |
Webbing Material | Nylon |
Harness Application | Arc Flash |
Series | Delta(TM) |
Harness Buckle Material | Zinc Plated Steel |
Includes Padding | No |
D-Ring Locations | Back, Front |
Harness Style | Vest |
Harness Color | Yellow |
With Belt | No |
Description
Harn Pt Xo 0D 2L Xxl Afn Dp, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 10"W, Plastic, Bump Caps (144173)
- ALPINE INDUSTRIES Safety Hanging Sign, PK3 (ALP498-HAN-3pk)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479R4875YB)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401075)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nomex(R)/Kevlar(R) (1113325)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403105)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- KONG USA Full Body Harness, Vest Style, S (8W9932N00KK)
- 3M Dbi-Sala Fall Protection