Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Aluminium Tripod (Discontinued)
Mfr # 8000010
Zoro # G7521884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Height Range 84 in to 9 ft
- Tensile Strength 5,000 lbs
- Base Radius Range 65 in to 99 in
- Finish Anodized Aluminum
Product Information
- Brand 3M Dbi-Sala
- MFR # 8000010
- Zoro # G7521884
- UPC # 00840779007295
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 84 in to 9 ft |
Base Radius Range | 65 in to 99 in |
Height | 84 to 108" |
Min. Height | 84 in |
Max. Height | 9 ft |
Min. Base Radius | 65 in |
Max. Base Radius | 99 in |
Maximum Height | 9 ft |
Minimum Base Radius | 5 3/8 ft |
Minimum Height | 7 ft |
Maximum Base Radius | 8 1/4 ft |
Description
Confined Space Tripod, Confined Space Component Tripod, Includes Not Applicable, For Use With Mechanical Winch, Self-Retracting Device, Minimum Base Radius 5 3/8 ft, Maximum Base Radius 8 1/4 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity 351 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 9 ft, System Includes Not Applicable, Minimum Height 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Mirror Anti-Scratch (4VCG6)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange (A89R030000)
- BULLARD Air-Conditioner In Line (FRIGITRON2000)
- 3M DBI-SALA Advanced Rescue Davit System (8302500)
- 3M DBI-SALA Advanced Core Mount Sleeve Davit Base (8510109)
- 3M DBI-SALA Tandem Pulley For Up To 1/2 Wire Rope (8800023)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- 3M DBI-SALA Advanced Lower Mast Extension (8518003)
- 3M DBI-SALA Safety Chain Tripod 7 Ft (5901747)
- MSA SAFETY Pole Hoist, 48-72", IX (IN-2337)
- 3M Dbi-Sala Confined Space Entry Equipment