Shop All Confined Space Entry Equipment
3M Dbi-Sala
Ak105A Tripod, Ak205Ag Winch, Ad215Ag
Mfr # AA805AG
Zoro # G0081759
product price: $4,848.99
/ea
Free Shipping & Returns
$4,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Cable Length 50 ft
- Height Range 53 in to 8 ft
- Base Radius Range 60 in to 105 in
- SRL Cable Length 50 ft
- Winch Cable Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # AA805AG
- Zoro # G0081759
- UPC # 064825001040
- Country of Origin Taiwan, Province of China
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 50 ft |
Height Range | 53 in to 8 ft |
Base Radius Range | 60 in to 105 in |
SRL Cable Length | 50 ft |
SRL Cable Dia. | 3/16 in |
Min. Base Radius | 60 in |
Min. Height | 53 in |
Max. Height | 8 ft |
Max. Base Radius | 105 in |
SRL Cable Diameter | 0.188 in |
Minimum Base Radius | 5 ft |
Maximum Base Radius | 8 3/4 ft |
Maximum Height | 8 ft |
Minimum Height | 4 3/8 ft |
Description
Tripod W/Winch, Confined Space Component Tripod System, Includes Pulley, For Use With Not Applicable, Minimum Base Radius 5 ft, Maximum Base Radius 8 3/4 ft, Winch Cable Length 50 ft, Includes Winch Yes, Winch Cable Material Steel, Winch Weight Capacity 310 lb, Includes SRL Yes, Weight Capacity 310 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 8 ft, System Includes SRL, Winch, Minimum Height 4 3/8 ft, SRL Cable Length 50 ft, SRL Weight Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Be Kind Doormat, 12 x 24 (110011224)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- 3M Hazard Warning Tape 766, Black/Yellow, 2 x 36yds (70006279361)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- 3M DBI-SALA Advanced 3-Piece Portable Davit Base (8518008)
- 3M DBI-SALA Advanced Carrying Bag (9503095)
- 3M DBI-SALA Advanced Winch (8518561)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003238)
- 3M DBI-SALA Advanced Carrying Bag (8518513)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- 3M Dbi-Sala Fall Protection