Shop All Winch Accessories
3M Dbi-Sala
Advanced Winch/SRL Mating Mounting Bracket
Mfr # 8510207
Zoro # G7622203
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Davit Arm, SRL, Winch
- Mounting Holes 6
- Includes Push Pins
- Color Yellow
- Standards OSHA
Product Information
- Brand 3M Dbi-Sala
- MFR # 8510207
- Zoro # G7622203
- UPC # 00840779004003
- Country of Origin China
- Category Winch Accessories
Dimensions
Length | 3 in |
Height | 7 in |
Width | 7/8 in |
Details
Item | Flat Back Adapter Bracket |
For Use With | Davit Arm, SRL, Winch |
Mounting Holes | 6 |
Includes | Push Pins |
Color | Yellow |
Standards | OSHA |
Material | Steel |
Finish | Zinc Plated |
Confined Space Item | Mounting Bracket Adapter |
Confined Space Component | Bracket |
No. of Mounting Holes | 6 |
Brand and Series | 3M DBI-SALA Advanced |
Series | Advanced |
Number of Mounting Holes | 6 |
Description
Mounting Bracket Adapter, Length 3 in, Color Yellow, Confined Space Component Bracket, Includes Push Pins, Width 7/8 in, Material Steel, For Use With Davit Arm, SRL, Winch, Height 7 in, Tensile Strength Not Applicable, Finish Zinc Plated, Number of Mounting Holes 6, Series Advanced, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Security Cart with Adjustable Shelves 1,000 lb Capacity, 27 in W x 52 in L x 69 in H, 4 Shelves (16A690)
- INDUSCO Cable, 1/8", 7x7", SS x 500ft., T-304 (20510492)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- YOKE Coupling Link, 3/8 In, 8800 lb, GR 100 (X-015-10)
- 3M DBI-SALA Sealed-Blok Retrieval SRL Mounting Bracket, Yellow Zinc, EA (3401025)
- FACTOR 55 Fits 34 Shackles DRings Fits 516 Steel Cable Synthetic Winch Rope (00070-01)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (92188)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_SMBLT (103955)
- WARN INDUSTRIES WINCH MOUNT, WINCH MOUNT (90459)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC ACCESSORY KIT_MED (97565)
- PIERCE Pierce Lodar Standard Tx & Rx System Remote 2 Function, 5 Amp, 200 Ft (301143)
- 3M Dbi-Sala Winch Accessories