Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Winch, Power Drive
Mfr # 8518566
Zoro # G1229509
product price: $4,129.99
/ea
Free Shipping & Returns
$4,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 100 Series Digital Usage Indicator, Power Drive
- Color Black, Silver
- Winch Cable Length 90 ft
- Winch Cable Dia. 3/16 in
- Winch Cable Material Stainless Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518566
- Zoro # G1229509
- UPC # 00840779006953
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 90 ft |
Winch Cable Dia. | 3/16 in |
Height | 9 in |
Length | 11 in |
Width | 9 in |
Winch Cable Diameter | 0.188 in |
Description
Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Impact Indicator, Triple Redundant Braking System, Operation Mode Manual, Powered, Winch Cable Length 90 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 450 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Silver, Includes Cycle Counter Yes, Height 9 in, Length 11 in, Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H, PK6, Number of Pins: 6 (123352)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- 3M DBI-SALA SalaliftII Winch (8102001)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518040)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- 3M DBI-SALA Advanced Davit Arm (8516693)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- HONEYWELL MILLER Three-Piece Portable Base, 50in. (DH-4/)
- 3M Dbi-Sala Fall Protection