Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Advanced Portable Fall Arrest Post
Mfr # 8516996
Zoro # G3299348
product price: $4,583.99
/ea
Free Shipping & Returns
$4,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DBI-SALA
- Weight Capacity 310 lb
- Color Green
- Standards OSHA, ANSI Z359 (.0, .1, .2, .3, and .4), ANSI A10.32
- For Use With Portable Fall Arrest Post - Bases
Product Information
- Brand 3M Dbi-Sala
- MFR # 8516996
- Zoro # G3299348
- UPC # 648250165263
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Overall Height | 14 ft |
Safe Working Radius | 61 in |
Details
Item | Post Anchor |
Series | DBI-SALA |
Weight Capacity | 310 lb |
Color | Green |
Standards | OSHA, ANSI Z359 (.0, .1, .2, .3, and .4), ANSI A10.32 |
For Use With | Portable Fall Arrest Post - Bases |
Finish | Powder Coated, Zinc Plated |
Installation | Reusable |
Attachment Point | Swivel D-Ring |
Post Anchor Component | Post Anchor |
Includes Mounting Hardware | Yes |
Post Anchor Components | Post Anchor |
Base Material | Aluminum |
Anchor Material | Aluminum |
Includes D-Ring Tie-Off | Yes |
No. of Mounting Holes | 4 |
D-Ring Material | Steel |
Workers per System | 1 |
Number of Mounting Holes | 4 |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI Z359.14 |
Description
Post Anchor, Attachment Point Swivel D-Ring, For Use With Portable Fall Arrest Post - Bases, Workers per System 1, For Surface Material Not Applicable, Overall Height 14 ft, Weight Capacity 310 lb, OSHA Standards Met OSHA, Number of Mounting Holes 4, Anchor Installation Reusable, Includes D-Ring Tie-Off Yes, ANSI Standards Met ANSI Z359.14, Anchor Material Aluminum, Base Material Aluminum, Color Green, D-Ring Material Steel, Includes Mounting Hardware Yes, Mounting Location Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA Stanchion (7400001)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- IRONWEAR Alloy Steel Single SRL Connector (2810)
- 3M Dbi-Sala Lanyard & Lifeline Accessories