Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Overload Clutch
Mfr # 8512936
Zoro # G3300888
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum, Steel
- For Use With Power Drive Winches
- For Equipment Type Power Drive Digital Winches
- Series Advanced
Product Information
- Brand 3M Dbi-Sala
- MFR # 8512936
- Zoro # G3300888
- UPC # 840779006137
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Overload Clutch |
Color | Black |
Material | Aluminum, Steel |
Confined Space Item | Overload Clutch |
For Use With | Power Drive Winches |
For Equipment Type | Power Drive Digital Winches |
Series | Advanced |
Winch Weight Capacity | 450 lb |
Confined Space Component | Overload Clutch |
Accessory Type | Overload Clutch |
Description
Overload Clutch, Accessory Type Overload Clutch, Includes Not Applicable, Material Aluminum, Steel, For Use With Power Drive Winches, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (92733PUXL)
- 3M DBI-SALA PRO Confined Space Pulley (AK020A1)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- 3M DBI-SALA Pin Safety Detent (9503317)
- 3M DBI-SALA Lift Winch (9507217)
- 3M DBI-SALA SalaliftII Winch (8102009)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- 3M Dbi-Sala Fall Protection