Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Advanced Aluminum Tripod with Salalift II Winch (Discontinued)
Mfr # 8300032
Zoro # G1276646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Anodized Yellow, Black, Silver
- Height Range 60 in to 7 ft
- Winch Cable Length 90 ft
- Winch Cable Dia. 3/16 in
- Finish Galvanized
Product Information
- Brand 3M Dbi-Sala
- MFR # 8300032
- Zoro # G1276646
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 60 in to 7 ft |
Winch Cable Length | 90 ft |
Winch Cable Dia. | 3/16 in |
SRL Cable Length | 90 ft |
Base Radius Range | 44 in to 63 in |
Max. Height | 7 ft |
Max. Base Radius | 63 in |
Min. Height | 60 in |
Min. Base Radius | 44 in |
Maximum Height | 7 ft |
Maximum Base Radius | 5 1/4 ft |
Minimum Base Radius | 3 5/8 ft |
Minimum Height | 5 ft |
Winch Cable Diameter | 0.188 in |
Description
Tripod W/Winch, Confined Space Component Tripod System, Includes Built-in Pulley System, For Use With Mfr. No. 8000000, Minimum Base Radius 3 5/8 ft, Maximum Base Radius 5 1/4 ft, Winch Cable Length 90 ft, Includes Winch Yes, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 7 ft, System Includes Winch, Minimum Height 5 ft, SRL Cable Length 90 ft, SRL Weight Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.