Shop All Lanyards and Lifelines
3M Dbi-Sala
3M„¢ PROTECTA® Rebel„¢ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'
Mfr # 3100425
Zoro # G102713416
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100425
- Zoro # G102713416
- UPC # 840779105656
- Country of Origin China
- Category Lanyards and Lifelines
Description
3M PROTECTA® REBEL 3100425 SELF RETRACTING LIFELINE, WEB SNAP HOOK CARABINER, 11'3100425 THE PROTECTA® SRL WITH WEB LIFELINE REPRESENTS A MAJOR IMPROVEMENT IN ECONOMY LINE SELF RETRACTING LIFELINES (SRL). EMPLOYERS CAN ECONOMICALLY REPLACE SIMPLE LANYARDS WITH THE VERSATILITY AND ADDED SAFETY OF AN 11 FT. (3.3M) SRL. THE 11 FT. LENGTH ENHANCES WORKER PRODUCTIVITY AND MOBILITY, NEARLY DOUBLING THE WORKING AREA OF A LANYARD WITHOUT DISCONNECTING. THE PROTECTA® SRL DELIVERS THE BEST LIFELINE LENGTH TO WEIGHT RATIO IN THE INDUSTRY. THE RUGGED ALUMINUM HOUSING AND STAINLESS STEEL WORKING COMPONENTS CAN WITHSTAND ROUGH USE, YET IS EXTREMELY LIGHTWEIGHT. OUR UNIQUE THIN WEBBING ENABLES A COMPACT SIZE THAT IS EASY TO USE. THE COMPACT DESIGN INCORPORATES A SMOOTH CASE WITH ROUNDED CORNERS FOR ADDED COMFORT AND EASE OF USE. AN SRL'S LIFELINE WILL EXTEND AS THE USER MOVES AWAY, AND RETRACT AUTOMATICALLY ENABLING THE USER TO MOVE ABOUT WITHIN A RECOMMENDED WORKING AREA AT NORMAL SPEEDS. SHOULD A FALL OCCUR, A SPEED SENSING BRAKE SYSTEM WILL ACTIVATE STOPPING THE FALL AND REDUCING THE FORCES IMPOSED ON THE USER TO SAFE LEVELS. SWIVELING ANCHORAGE LOOP AND CARABINER 11 FT. (3.3M) 1" (2.5CM) POLYESTER WEB LIFELINE SELF-LOCKING SNAP HOOK ON LIFELINE COMPACT, LIGHTWEIGHT DESIGN TOUGH AND IMPACT RESISTANT STACKABLE THERMOPLASTIC HOUSING QUICK ACTIVATING SPEED SENSING BRAKE SYSTEM HIGH CAPACITY EXTERNAL ENERGY ABSORBER AND IMPACT INDICATOR SEVERAL CONFIGURATIONS AVAILABLE SELF-LOCKING ANCHORAGE CARABINER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Armed Forces Holbrook - AF Matte Dark Grey w/ PRIZM Black (OO9102-I155)
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-LG)
- HONEYWELL HOWARD LEIGHT Max Lite, Disposable Uncorded Earplugs, Foam, Contoured-T Shape, 30 dB NRR, Green, 200 Pairs/Box (LPF-1)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100523)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- 3M DBI-SALA Web Lanyard, 3 ft., Yellow (1231135)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- 3M Dbi-Sala Fall Protection