Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
3M
D-Ring Anchor, 1600 lb. (Discontinued)
Mfr # 1847100
Zoro # G1939120
This Product is Discontinued
Key Features
- Working Load Limit 1,600 lb
- Capacity GVW 1,600 lb
- Bracket Width 2 1/2 in
- Ring Dia. 1/2 in
- Tongue Capacity 1,600 lb
Product Information
- Brand 3M
- MFR # 1847100
- Zoro # G1939120
- UPC # 042899284710
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 2 1/2 in |
Ring Dia. | 1/2 in |
Details
Working Load Limit | 1,600 lb |
Capacity GVW | 1,600 lb |
Item | D-Ring Anchor |
Tongue Capacity | 1,600 lb |
For Use With | Docks, Floors or Walls, Trailers and Vans, Trucks |
Sub-Category | D-Ring |
Description
D-Ring Anchor, Ring Dia. 1/2 in, Capacity GVW 1,600 lb, Working Load Limit 1,600 lb, Tongue Capacity 1,600 lb, Bracket Width 2 1/2 in, For Use With Docks, Floors or Walls, Trailers and Vans, Trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.