Shop All Ear Plugs
3M
Cylinder Shape, 29 dB, Yellow
Mfr # 310-1001
Zoro # G701859645
product price: $48.69
/pk 200, $0.24/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.473 lbs
- Material PVC
Product Information
Details
Weight | 1.473 lbs |
Material | PVC |
Description
Slow recovery, low-pressure foam conforms to the shape of the ear canal. Flame-resistant and moisture-resistant. Test compatible with 3M E-A-Rfit validation system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61632)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- 3M Yes Polymer UltraFit Corded Earplugs, 25 dB, Yellow, 100 PK (MMM3404004)
- 3M 3M„¢ E-A-R„¢ UltraFit„¢ Earplugs, Corded, 340-4004, 100 Pairs (7000002320)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow (7000002308)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M Ear Plugs, 1 PR (80529-40003)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (6620)
- 3M Ear Plugs