Shop All Cut-Off Wheels
3M
Cut-Off Wheel Tool 28771, 4 in 1 hp 19, 0
Mfr # 28771
Zoro # G6130649
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
Product Information
- Brand 3M
- MFR # 28771
- Zoro # G6130649
- UPC # 00051141287713
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Diameter | 2" |
Details
Item | Abrasive Cut-Off Wheel |
Description
Cut-Off Wheel Tool 28771,4",1 HP,19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORSAFLEX 114x100' Thunderblast 2Ply (MT11-125-100)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8352TR)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 7" dia. (87471)
- 3M CutOff&GrindWhl, 5/8"CN, UnthreadHle, PK10 (06461)
- 3M Scotch-Brite Heavy Duty Scrubbing Pads For Multi-Purpose (498)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87465)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle, PK2 (06468)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmC24RPK10 (23423)
- 3M Cut-Off Wheels