Shop All HVAC Cartridge Filters
3M Cuno
Water Filter Cartridge Hf40
Mfr # HF40
Zoro # G502228619
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.2 in
- Max. Temp. 100°F
Product Information
- Brand 3M Cuno
- MFR # HF40
- Zoro # G502228619
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 0.2 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Filtration System |
Description
Cartridge, Cuno Hf-40;.2 Micron Bacteria, Sediment, Chlorine, Taste, Odor,;Cyst, Inhibitor;2.1 Gpm, Capacity 25,000 Gal.;11-3/4";Shippiong Wt. 5 Lbs.;Fits Aqua-Pure Cuno Filter Head Manifold # 76-1132;( Dp190 ) Or Single Head 76-1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x30x1 LTX NAT Filter (SM1006)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC (GX100V-PV)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25-S)
- 3M CUNO Filter Head With Valve (VH3-NPT)
- 3M CUNO Wrench (F/Cfs22 Filter) (6890033)
- 3M CUNO Filter Cartridge For - Part# Cfs9720S (CFS9720S)
- 3M CUNO Cartridge, Replacement, Hf95-S For - Part# Hf95-S (HF95-S)
- 3M CUNO Cartridge- Cfs8112 (5581705)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- 3M Cuno HVAC Cartridge Filters