Shop All HVAC Cartridge Filters
3M Cuno
Filter Cartridgeice190-S System For - Part# Hf-90S
Mfr # HF-90S
Zoro # G502231435
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.2 in
- Nominal Height 23.625 in
- Nominal Width 8 in
- Max. Temp. 100°F
- Actual Height 20.7 in
Product Information
- Brand 3M Cuno
- MFR # HF-90S
- Zoro # G502231435
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 0.2 in |
Nominal Height | 23.625 in |
Nominal Width | 8 in |
Actual Height | 20.7 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Replacement Filter Cartridge |
Description
Cartridge, Cuno Hf90-S;.2 Micron Bacteria, Sediment, Chlorine, Taste, Odor,;Cyst And Scale Inhibitor;5 Gpm, Capacity 54,000 Gal.;Ice Cubers Up To 1450# Per Day;Ice Flakers Up To 2400# Per Day;20-3/4";Shipping Wt. 5 Lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 11177114 Dual Pressure Switch (11177114)
- DAYTON Manifold Gauge Set, 4 Valve, 4 Hoses (4PDG2)
- EATON Indicating Light, Green, 22mm, LED (M22-L-G-230G)
- SOLER & PALAU Circular Fan Duct Connector, 10" (MBR-250)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25-S)
- 3M CUNO Cartridge, Replacement , Hf95-S (HF95S)
- 3M CUNO Filter Head High Flow (6214413)
- 3M CUNO Pre-Filter Cfs110 (5612111)
- 3M CUNO Pre-Filter Cfs110 (CFS110)
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25-S (CUHF25-S)
- MANITOWOC Filter Cartridge - Cg5-20S (K00174)
- 3M Cuno HVAC Cartridge Filters