Shop All HVAC Cartridge Filters
3M Cuno
Cartridge, Water Filter, Hf20-Ms
Mfr # HF20MS
Zoro # G602223729
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.5 in
- Max. Temp. 100°F
Product Information
- Brand 3M Cuno
- MFR # HF20MS
- Zoro # G602223729
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 0.5 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Replacement Filter Cartridge |
Description
Type: .5 Micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- SANTA FE Dehumidifier Return Duct Kit, (1) 8" Collar and Plenum, for Compact 70 (4030204)
- DAYTON Propeller, Dia 3 In, Bore Dia 3/16 In (5JLK7)
- HONEYWELL THERMAL SOLUTIONS 136733 Heat Block For C7027 (136733)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (HF8-S)
- 3M CUNO Cartridge- Cfs8112 (55817-05)
- 3M CUNO Water Filter Cartridge Hf40 (HF40)
- 3M CUNO Filter Head High Flow (6214413)
- 3M CUNO Rplmnt Cartridge: Scale, T&O, Chlor For - Part# 5633101 (5633101)
- 3M CUNO Filter Cartridge For - Part# Cu5589301 (CU5589301)
- EVERPURE Replacement Bowl - 10" For - Part# Ev3112-39 (EV3112-39)
- 3M Cuno HVAC Cartridge Filters