Shop All HVAC Cartridge Filters
3M Cuno
Cartridge, Replacement, Hf95-S For - Part# Hf95-S
Mfr # HF95-S
Zoro # G002224937
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 3 in
- Max. Temp. 100°F
Product Information
- Brand 3M Cuno
- MFR # HF95-S
- Zoro # G002224937
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 3 in |
Details
Max. Temp. | 100°F |
Filter Item | SQC Replacement Filter Cartridge |
Description
Color: White ;Material: Plastic ;Length: 20 3/4" | 527 Mm ;Width: 4 1/4" | 108 Mm ;Outer Diameter: 4 1/4" | 108 Mm ;Nsf Certified: Y;5.0 Gpm (18.9 Lpm) Flow Rate;54,000 Gallon (204,412 Lit)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange, 14 in Duct Dia, Galvanized Steel, 20 GA, 1-1/2" L, 1-1/2" H (8010000151)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25-S)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (H697)
- 3M CUNO Filter Head With Valve (VH3-NPT)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (5582113)
- 3M CUNO Ice Mach Filter Crtridgehf60-S For - Part# Hf60S (HF60S)
- 3M CUNO Filter Cartridge (CFS9720-S)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- 3M Cuno HVAC Cartridge Filters