Shop All Quick Change Discs
3M Cubitron
Sanding Discs, 1 1/2 In, 60, TR, PK50
Mfr # 7000045171
Zoro # G4435085
product price: $56.59
/pk 50, $1.13/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 7000045171
- Zoro # G4435085
- UPC # 00051141277080
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick-Change Sanding Disc |
Attaching System | TR |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | 984F |
Backing Material | Polyester |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Abrasive Grit | 60 / P60 |
Backing Weight | YF |
Disc Backing Material | Cloth |
Disc Attachment Type | Type 3 |
Abrasive Grade | Coarse |
Max. RPM | 30,000 RPM |
Color | Maroon |
Resistance Properties | Water |
Coating Coverage | Open |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- DIABLO 18 in. L X 3 in. W 80 Grit Zirconium Oxide Sanding Belt 5 pk (DCB318080S05G)
- REX CUT Sigma Green Max Grinding Wheel, 5 x 1/4 x 7/8", 36 Grit (739101)
- DRILL AMERICA 1/4"x1/4" Ball End Carbide Burr 1/8" Shank (DULSD51)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 (7000045179)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- 3M CUBITRON Qk Change Disc, 4in., Ex Coarse, 36, TR, PK25 (7010299920)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595463)
- 3M Cubitron Quick Change Discs