Shop All Abrasive Rolls
3M Cubitron
Sanding Disc Roll, Coated, 3-1/2" dia.
Mfr # 7100081364
Zoro # G4825569
product price: $72.99
/ea
Sold in multiples of 4 for $291.96
$291.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Backing Material Paper
- Grade Coarse
- Series 732U
Product Information
- Brand 3M Cubitron
- MFR # 7100081364
- Zoro # G4825569
- UPC # 00051125871983
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Details
Grit | 80 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Grade | Coarse |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | Non-Vacuum |
Rolls/Case | 4 |
Discs per Roll | 100 |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Color | Purple |
Abrasive Grit | 80 / P80 |
Item | PSA Sanding Disc Roll |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843596)
- METABO CutOff Wheel, T1, A24N, 12"X1/8"X20mm (US616136000)
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21265)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- 3M CUBITRON Disc Film, No Holes, 80 Grit (60440296311)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 220 Grit (7100075693)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- VSM Abrasive Roll, AO, 180 Grit, 1"x50 yd., Br (332650)
- 3M Cubitron Abrasive Rolls