Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon
Mfr # 7100076951
Zoro # G7545246
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Product Information
- Brand 3M Cubitron
- MFR # 7100076951
- Zoro # G7545246
- UPC # 00051141550718
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Width | 6 in |
Overall Length | 48 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Extra Coarse |
Series | 984F |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | YF |
Bond Type | Resin |
Belt Joint Type | Butt Joint |
Resistance Properties | Heat |
Coating Coverage | Closed |
Flexibility Type | Single |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 48 in, Overall Width 6 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728615)
- 3M Quick Change Disc, AlO, 2in, 60G, TSM, PK200 (7000119016)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370193)
- 3M CUBITRON Sanding Belt, Coated, 5 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100026607)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Not Applicable, Ceramic, 784F, Maroon (7010362608)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119510)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012920)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010325801)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange (7010360597)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (284005)
- 3M Cubitron Coated Sanding Belts