Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 60410012870
Zoro # G8578272
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Product Information
- Brand 3M Cubitron
- MFR # 60410012870
- Zoro # G8578272
- UPC # 051125947091
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Width | 3/4 in |
Overall Length | 18 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Grade | Medium |
Series | 947A |
Color | Maroon |
Backing Material | Cloth |
Backing Weight | X |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Flexibility Type | Single |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 947A, Grade Medium, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver Ace 6" Grip 15H P150 (2C-611-150)
- DYNABRADE 6" (152 mm) Dia. Vacuum Disc Pad, Vinyl-Face (56105)
- SCOTCH-BRITE Sanding Hand Pad Set (961S)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (1643)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119512)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100119302)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 11 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012946)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 36 Grit, Not Applicable, Ceramic, 984F, Green (60440228165)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020048006)
- 3M Cubitron Coated Sanding Belts