Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon
Mfr # 7100010397
Zoro # G4421361
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 132 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Product Information
- Brand 3M Cubitron
- MFR # 7100010397
- Zoro # G4421361
- UPC # 00051141274614
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 132 in |
Overall Width | 3 in |
Overall Length | 132 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Extra Coarse |
Series | 984F |
Color | Maroon |
Backing Weight | YF |
Backing Material | Polyester |
Bond Type | Resin |
Coating Coverage | Closed |
Flexibility Type | Single |
Belt Joint Type | Butt Joint |
Resistance Properties | Heat |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 132 in, Overall Width 3 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838892)
- PFERD W220 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35379)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50809)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (286048)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100093313)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012979)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 947A, Maroon (7010299911)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010360594)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7000119525)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100023487)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118866)
- 3M Cubitron Coated Sanding Belts