Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 2 In, 80, TSM, PK50
Mfr # 7000045178
Zoro # G4428611
product price: $86.75
/pk 50, $1.74/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 7000045178
- Zoro # G4428611
- UPC # 00051141277219
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TSM, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Glass Window Replacement 25.25"x10.25" (2006)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811A16PK12 (26000)
- DEDECO SUNBURST FLANGE AND TELESCOPE ADAPTER 6" 1/UNIT (1991)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 2" (MMM7453)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (60440256430)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000045233)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- 3M CUBITRON Quick Change Disc, Coated, 4"dia. (7100084495)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TR, PK50 (7100001474)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- UNITED ABRASIVES/SAIT Laminated Disc2Ax260xPK100 (52225)
- 3M Cubitron Quick Change Discs