Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Extra Coarse, PK50
Mfr # 7010326789
Zoro # G4578616
product price: $99.65
/pk 50, $1.99/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 7010326789
- Zoro # G4578616
- UPC # 00051141282138
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- SHAVIV Deburring Replacement Blade, E 350 (151-29044)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- SCOTCH-BRITE Quick Change Disc, 4in, Very Fine (61500313087)
- 3M CUBITRON Quick Change Disc, Coated, 4"dia. (7100084495)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TR, PK50 (7000045171)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (60440305062)
- 3M CUBITRON Qk Change Disc, 3in., Ex Coarse, 36, TR, PK50 (7100050304)
- 3M CUBITRON Quick Change Discs, 3 In, 36, TR, PK50 (7000045167)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TR, PK50 (7100050302)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK50 (66261121032)
- 3M Cubitron Quick Change Discs