Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Coated, 7" dia.
Mfr # 7010362306
Zoro # G7686417
Sold in multiples of 25 for $172.25
Item requires special delivery charges. A $1.00 per item surcharge will be applied.
$172.25
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System GL
- Grit 80
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 7010362306
- Zoro # G7686417
- UPC # 00051141277271
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 7 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. (7000120940)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- NORTON CO Spg Sndg Fn/Med 4-7/8X2-7/8In (00935)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/4InDia, 1/8In (CR-9-6)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (7100076928)
- 3M CUBITRON Quick Change Disc, Coated, 4"dia. (7100084495)
- 3M CUBITRON Quick Change Disc, 5 in.Dia, 60G, Orange (60440229742)
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- 3M CUBITRON Quick Change Disc, 7 in.Dia., 60G, Brown (7000119205)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303393)
- 3M Cubitron Quick Change Discs