3M Cubitron

Quick Change Disc, Coated, 4" dia.


product price: $3.29
/ea
Sold in multiples of 100 for $329.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grit 80
  • Grade Coarse
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Series 982C
See all product information

Product Information

Dimensions

Disc Diameter 4 in
Overall Diameter 4 in

Details

Item Quick-Change Sanding Disc
Grit 80
Grade Coarse
Abrasive Material Ceramic
Abrasive Type Coated
Series 982C
Backing Material Fiber
Color Red
Disc Backing Material Fiber
Disc Attachment System TR Roll-On/Off
Abrasive Grade Medium
Max. RPM 12,000 RPM
Disc Attachment Type Type 3
Abrasive Grit 80 / P80
Backing Weight Y
Coating Coverage Closed
Resistance Properties Water
Maximum Operating Speed 15,000 RPM
Quick Change System TR

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 4 in, Quick Change System TR, Series 982C, Maximum Operating Speed 15,000 RPM, Resistance Properties Water, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.