Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Coated, 1" dia.
Mfr # 7000045233
Zoro # G4838047
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series 984F
Product Information
- Brand 3M Cubitron
- MFR # 7000045233
- Zoro # G4838047
- UPC # 00051141281247
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 1 in, Quick Change System TR, Series 984F, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Adapter, 1-1/4" Dia, Pk2 (96081)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- WEILER Arbor Adapter, 1/2" Dia, Pk2 (96076)
- SHARK INDUSTRIES 2" Red Ceramic Grinding Discs Rolock 50 Grit - 25 Pk (12624)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 4in (60440305054)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305047)
- CONTINENTAL ABRASIVES 2" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2180)
- 3M Cubitron Quick Change Discs