Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Brown, 4 in. Dia., PK25
Mfr # 7010326612
Zoro # G4578625
product price: $122.99
/pk 25, $4.92/ea
Sold in multiples of 4 for $491.96
Free Shipping & Returns
$491.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TN
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 7010326612
- Zoro # G4578625
- UPC # 00051141281070
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 5/8"-11 |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YF, Grit 36, Overall Diameter 4 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 15,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Mini Roller Refill - Woven, Gold Strip (89779)
- WEILER Flap Disc, 4-1/2 In, 5/8-11, 60 Grit (98113)
- ECONOLINE ABRASIVE PRODUCTS Econoline Glass Bead (526000B-50)
- WEILER 2" Polyflex Encapsulated Dia Crimped Wheel, .014" Steel Fill, 1/2" (35070)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256489)
- 3M CUBITRON Qk Change Disc, 2 in., Medium, 80, TR, PK50 (7100063615)
- 3M CUBITRON Quick Change Disc, Orange, 80 Grit, PK50 (7010308581)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- 3M Cubitron Quick Change Discs