Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100113107
Zoro # G4803893
product price: $2.99
/ea
Sold in multiples of 200 for $598.00
$598.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 80
Product Information
- Brand 3M Cubitron
- MFR # 7100113107
- Zoro # G4803893
- UPC # 00076308457211
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 80 |
Abrasive Type | Open Coat |
Series | 947A |
Abrasive Grade | Medium |
Backing Weight | X |
Disc Backing Material | Polyester |
Color | Maroon |
Abrasive Grit | 80 / P80 |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Cloth |
Coating Coverage | Closed |
Resistance Properties | Heat |
Number of Vacuum Holes | 6 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 6 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 6, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 9 x 1/4 x 7/8 A/WA24R T-27 (DCRED90)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .006" Steel Fill, 1/4" Stem (14300)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSC42)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252832390)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113120)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066702)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066677)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249510)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100075697)
- 3M CUBITRON Film Disc, Purple, Very Fine, 6 in. Dia (7100064274)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- 3M Cubitron Hook & Loop Sanding Discs