Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100113110
Zoro # G4771851
product price: $3.49
/ea
Sold in multiples of 200 for $698.00
$698.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 40
Product Information
- Brand 3M Cubitron
- MFR # 7100113110
- Zoro # G4771851
- UPC # 00076308457150
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 40 |
Abrasive Type | Open Coat |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | X |
Abrasive Grit | 40 / P40 |
Color | Maroon |
Disc Backing Material | Polyester |
Series | 947A |
Abrasive Grade | Coarse |
Backing Material | Cloth |
Coating Coverage | Closed |
Resistance Properties | Heat |
Number of Vacuum Holes | 5 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 5 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 5, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 18" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352086)
- ZORO SELECT Tube Brush, 0.014" dia. Wire, Nylon (66254442969)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A220)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7010327612)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249603)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106764)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100044446)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN180)
- 3M Cubitron Hook & Loop Sanding Discs