Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100066674
Zoro # G4832088
product price: $0.73
/ea
Sold in multiples of 250 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Ceramic
- Grit 150
Product Information
- Brand 3M Cubitron
- MFR # 7100066674
- Zoro # G4832088
- UPC # 00076308642600
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 150 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Series | 732U |
Disc Backing Material | Paper |
Backing Weight | C |
Abrasive Grit | 150 / P150 |
Item | Hook-and-Loop Sanding Disc |
Color | Purple |
Backing Material | Paper |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 5 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 (66261131541)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Hard Cloth (48720)
- NORTON CO SANDING BELT 2" X 72" (NR45460)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 50 Grit (30488)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK12 (7100288313)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100046325)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066701)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106764)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066678)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- 3M Cubitron Hook & Loop Sanding Discs