Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7010327612
Zoro # G4819208
product price: $6.45
/ea
Sold in multiples of 20 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic
- Grit 220, 80
Product Information
- Brand 3M Cubitron
- MFR # 7010327612
- Zoro # G4819208
- UPC # 00051125873383
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 220, 80 |
Abrasive Type | Coated |
Backing Weight | 3 mil |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine, Medium |
Abrasive Grit | 220 / P220, 80 / P80 |
Color | Purple |
Disc Backing Material | Film |
Series | 775L |
Backing Material | Film |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Coarse, Grit 220, 80, Overall Diameter 5 in, Series 775L, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- PFERD 2x9 Small Cleaning Brush - Stainless Wire, Wooden Block (85065)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91091)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #150 (M-176301)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046327)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064176)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100112980)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- MIRKA Film-Backed Grip Disc, 6", P1500, PK50 (FM-622-1500)
- 3M Cubitron Hook & Loop Sanding Discs