Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4" dia., 40 Grit
Mfr # 7100104920
Zoro # G4791512
original price:
$11.75
7% off
new price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand 3M Cubitron
- MFR # 7100104920
- Zoro # G4791512
- UPC # 00076308643881
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Mounting Hole Size | 5/8 in |
Disc Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 15,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121127)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- SAINT-GOBAIN ABRASIVES Norton 66261126280 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P320 Grit (66261126280)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 9, 4-1/2 in (45HDDGSX1)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 60 (7100058060)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- 3M CUBITRON Flap Disc, T27, 7in. x 5/8-11, 60 (7100055056)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399012)
- 3M Cubitron Flap Discs