Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 80 Grit
Mfr # 7100104902
Zoro # G4760767
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 80
Product Information
- Brand 3M Cubitron
- MFR # 7100104902
- Zoro # G4760767
- UPC # 00076308644178
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Point (66260157007)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (AE-203-320)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100009310)
- HY-KO HY-KO KMB2 Deburring Brush, Nylon, For H2584, 025, 024, 010, 017 & 018, 040, 045 Ilco Key Machines (KMB2)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104912)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 40 Grit (7100104616)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 60 Grit, 13,300 rpm (7010327061)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- 3M Cubitron Flap Discs