Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 40 Grit
Mfr # 7100104899
Zoro # G4877588
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand 3M Cubitron
- MFR # 7100104899
- Zoro # G4877588
- UPC # 00076308644185
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs S/C Buff&Blend GP Rl 830025, 4 (830025)
- NORTON ABRASIVES SNDING DISC 5"" 150G 50PK (7660704036)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P240 (AE-570-240)
- BLACK BULL Portable Abrasive Blaster Kit, 50 Lbs Capacity (PAB50)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 60 Grit (7100104908)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 60 (7000148188)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 40 Grit (60440273856)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (66261183494)
- 3M Cubitron Flap Discs